Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 45 Inch Long x 5 Ribs - 5/3VX450
Mfr # 5R3VX450
Zoro # G602599404
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/3VX450
- Number of Ribs 5
- Groove Angle 38°
- Material Chloroprene Rubber
- Weight 1.944 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 5R3VX450
- Zoro # G602599404
- UPC # 34494058698
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.3125Inch |
Width | 0.375Inch |
Length | 45Inch |
Details
Industry Number | 5/3VX450 |
Number of Ribs | 5 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 1.944 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
3V Type 3/8 Inch Wide x 45 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RSNR JEM)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 35" (A35)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2360mm (SPA2360)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1587mm (SPZ1587)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1007mm (SPA1007)
- BESTORQ A33 V Belt, 35 in Outside Length, 1/2 in Top Width, 1 Ribs (A33)
- Mitsuboshi Power Transmission Belts