Shop All V-Belts
Mitsuboshi
Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 200 Inch Long x 4 Ribs - 4/5V2000
Mfr # 4R5V2000
Zoro # G002599929
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/5V2000
- Number of Ribs 4
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 200Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4R5V2000
- Zoro # G002599929
- UPC # 34494055482
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 200Inch |
Width | 0.625Inch |
Height | 0.53125Inch |
Datum Length | 200 |
Details
Industry Number | 4/5V2000 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 11.46664 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 200 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor Mounting Base (GA476)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SKF SKF-2311/C3, Self Aligning Ball Brgs, 2311C3 (2311/C3)
- MITSUBOSHI 5/B128 131Inch Outside Length, 5 Ribs (5RB128)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 30'' (3L300)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 39'' (3L390)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 2900mm (SPC2900)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" (A34)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 48" (A48)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 311 OC, 3 Band (3/B310)
- Mitsuboshi V-Belts