Shop All V-Belts
Mitsuboshi
Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 3 Ribs - 3/5V1500
Mfr # 3R5V1500
Zoro # G702596037
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/5V1500
- Number of Ribs 3
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.625Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3R5V1500
- Zoro # G702596037
- UPC # 34494055062
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Width | 0.625Inch |
Height | 0.53125Inch |
Length | 150Inch |
Datum Length | 150 |
Details
Industry Number | 3/5V1500 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 6.449985 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
5V Type, 5/8 Inch Wide x 150 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 2400-8MGT-12 (2400-8MGT-12)
- SKF SKF-6203-RSH, Single Row Ball Brgs, 6203RSH (6203-RSH)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- CARLISLE 405-5M-15 Synchro-Cog HT Synchronous Belt (405-5M-15)
- MITSUBOSHI Super KB 5L Type, 5/8" x 53'' (5LK530)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 82" (B82)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 45'' (5L450)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1500mm (SPZ1500)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 55" (B55)
- CARLISLE AP79 Super Blue Ribbon V-Belt (AP79)
- Mitsuboshi Power Transmission Belts