Shop All V-Belts
Mitsuboshi
Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs - 2/5V1000
Mfr # 2R5V1000
Zoro # G102600419
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/5V1000
- Number of Ribs 2
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.625Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 2R5V1000
- Zoro # G102600419
- UPC # 34494054355
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Width | 0.625Inch |
Height | 0.53125Inch |
Length | 100Inch |
Datum Length | 100 |
Details
Industry Number | 2/5V1000 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 2.86666 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4, 1/5 HP, 115V AC Voltage, 56 Frame (5FTT1)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC34100JR)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 24 Ribs Wide - 280J24 (280J24)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 42" (BX42)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 110" (BB110)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- MITSUBOSHI V-Ribbed - J Series 20'' Long x 5 Ribs Wide (200J5)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x98"L (108834)
- Mitsuboshi Power Transmission Belts