Shop All V-Belts
Mitsuboshi
Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 125 Inch Long x 6 Ribs - 6/3V1250
Mfr # 6R3V1250
Zoro # G402596580
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/3V1250
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 6R3V1250
- Zoro # G402596580
- UPC # 34494053532
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Length | 125Inch |
Width | 0.375Inch |
Height | 0.3125Inch |
Datum Length | 125 |
Details
Industry Number | 6/3V1250 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 3.92325 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
3V Type, 3/8 Inch Wide x 125 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (6A137)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 9 Ribs Wide - 460J9 (460J9)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs - 3/5VX750 (3R5VX750)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 32'' Long x 2 Ribs Wide - 320J2 (320J2)
- MITSUBOSHI 2/B88 91Inch Outside Length, 2 Ribs (2RB88)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 2 Ribs - 2/5V3150 (2R5V3150)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- Mitsuboshi Power Transmission Belts