Shop All V-Belts
Mitsuboshi
Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 125 Inch Long x 3 Ribs - 3/3V1250
Mfr # 3R3V1250
Zoro # G302601049
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/3V1250
- Number of Ribs 3
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 125Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3R3V1250
- Zoro # G302601049
- UPC # 34494053501
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Length | 125Inch |
Height | 0.3125Inch |
Width | 0.375Inch |
Datum Length | 125 |
Details
Industry Number | 3/3V1250 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 1.961625 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
3V Type, 3/8 Inch Wide x 125 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- CPS R12X1/2 Malayae Adptr 3Ct, 1/4" FeMalayae (AD48)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU630A25N, Return Line, 25 micron, Outside-In (MF0062558)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 124'' - 3/BX124 (3RBX124)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 49'' (3L490)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 95 Inch Long x 2 Ribs - 2/5VX950 (2R5VX950)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 4 Ribs - 4/5VX1060 (4R5VX1060)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 41" (A41)
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- Mitsuboshi Power Transmission Belts