Shop All Timing Belts
Mitsuboshi
H Series Timing Belt (HTD) 5mm Pitch, 980mm L x 15mm W - 980-5M-15
Mfr # 980H5M15
Zoro # G602598469
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 196
- Pitch - Timing Belts 5mm
- Width - Timing Belts 15mm
- Industry Number - Timing Belts 980-5M-15
- Material Chloroprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 980H5M15
- Zoro # G602598469
- UPC # 34494048996
- Country of Origin Singapore
- Category Timing Belts
Dimensions
Width - Timing Belts | 15mm |
Height | 4mm |
Details
Number of Teeth - Timing Belts | 196 |
Pitch - Timing Belts | 5mm |
Industry Number - Timing Belts | 980-5M-15 |
Material | Chloroprene Rubber |
Weight | 0.136 lbs |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
(HTD) 5mm Pitch, 980mm L x 15mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125PCL-8-E)
- AUTONICS Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4A (MD5-HF14)
- DAYTON Coupling, Rigid Steel (3ZN35)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1568mm L (200G14M1568)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 146 Teeth x 40mm W (T10-40-146)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 130 Teeth 650 mm L x 25 mm W (T5-25-130)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 92 Teeth x 16mm W (T10-16-92)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2380mm L - 14MGT-2380-20 (200G14M2380)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 425mm L x 10mm W (100S5M425)
- D&D Belt, VS, 1 x 38.5in OC (1626V380)
- Mitsuboshi Power Transmission Belts