Shop All Timing Belts
Mitsuboshi
H Series Timing Belt (HTD) 14mm Pitch, 1680mm L x 115mm W - 1680-14M-115
Mfr # 1680H14M115
Zoro # G702600406
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 14mm
- Width - Timing Belts 115mm
- Industry Number - Timing Belts 1680-14M-115
- Material Chloroprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 1680H14M115
- Zoro # G702600406
- UPC # 34494047852
- Country of Origin Thailand
- Category Timing Belts
Dimensions
Width - Timing Belts | 115mm |
Height | 10mm |
Details
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 14mm |
Industry Number - Timing Belts | 1680-14M-115 |
Material | Chloroprene Rubber |
Weight | 4.2593 lbs |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
(HTD) 14mm Pitch, 1680mm L x 115mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-04MP Straight Long (2.25 OAL) (2404-L-05-04)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- MTM HYDRO MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0053)
- DREMEL MotorBrushesfor275285395/595 (90930-05)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1000mm L - 8MGT-1000-36 (360G8M1000)
- MITSUBOSHI G Series Timing Belt, H Profile, 27 Inch Long x 0.5 Inch Wide 54 Teeth (270H050)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 600mm L x 25mm W (250S5M600)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1792mm L - 8MGT-1792-21 (210G8M1792)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L - 14MGT-3500-20 (200G14M3500)
- DURA-SURE TORQUE Timing Belt, S8M, 25 x 3200mm PL, T400 (250-S8M-3200)
- Mitsuboshi Power Transmission Belts