Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 960mm L - 8MGT-960-36
Mfr # 360G8M960
Zoro # G802600238
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 8mm
- Width - Timing Belts 36mm
- Industry Number - Timing Belts 8MGT-960-36
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 360G8M960
- Zoro # G802600238
- UPC # 34494093767
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 36mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-960-36 |
Material | H-NBR |
Weight | 0.37333916928 lbs |
Cover Material | NYLON/TEFLON |
Core Cord | Carbon Fiber |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 960mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Q.D.Hose Conn (P-H-4091)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0018)
- BESTORQ H Timing Belts (490H150)
- DAYTON 2426V343 35" Outside Length, 34 19/64 in Pitch Length, 1-1/2" Top Width (3HEW8)
- MITSUBOSHI G Series Timing Belt, H Profile, 27 Inch Long x 0.5 Inch Wide 54 Teeth (270H050)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 780mm L x 25mm W (250S5M780)
- MITSUBOSHI G Series Timing Belt, L Profile, 60 Teeth 0.5in W (225L050)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 2100mm L (680G14M2100)
- MITSUBOSHI G Series Timing Belt, L Profile, 72 Teeth 0.75in W (270L075)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L100 (300L100G)
- Mitsuboshi Timing Belts