Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1200mm L - 8MGT-1200-36
Mfr # 360G8M1200
Zoro # G402599703
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8mm
- Width - Timing Belts 36mm
- Industry Number - Timing Belts 8MGT-1200-36
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 360G8M1200
- Zoro # G402599703
- UPC # 34494093927
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 36mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-1200-36 |
Material | H-NBR |
Weight | 0.4666739616 lbs |
Core Cord | Carbon Fiber |
Cover Material | NYLON/TEFLON |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1200mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK90 1 3/8 (2BK90 1 3/8)
- DAYTON Gearbelt, H, 60 Teeth, Length 30.0 In (1DHT1)
- ARO Manifold, 10 Station (M34M04-10)
- TIMKEN TRB Single Cone <4 OD, 07079-2 (07079-2)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 92 Teeth x 16mm W (T10-16-92)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1568mm L (370G14M1568)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2800mm L - 14MGT-2800-20 (200G14M2800)
- MITSUBOSHI G Series Timing Belt, H Profile, 160 Teeth 3in W (800H300)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 288 Teeth x 10mm W (T5-10-288)
- DURA-PREMIUM TORQUE Timing Belt, XH, 2 x 507in PL, T58 (507XH200)
- Mitsuboshi Timing Belts