Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1040mm L - 8MGT-1040-36
Mfr # 360G8M1040
Zoro # G302599643
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 8mm
- Width - Timing Belts 36mm
- Industry Number - Timing Belts 8MGT-1040-36
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 360G8M1040
- Zoro # G302599643
- UPC # 34494093842
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 36mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-1040-36 |
Material | H-NBR |
Weight | 0.40445076672 lbs |
Core Cord | Carbon Fiber |
Cover Material | NYLON/TEFLON |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1040mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- TAP MAGIC Coolant, 1 gal., Orange, 9.3 pH Value, PK2 (80128WS)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-01AS)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1890mm L - 14MGT-1890-37 (370G14M1890)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 92 Teeth x 16mm W (T10-16-92)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 600mm L x 25mm W (250S5M600)
- MITSUBOSHI Super Torque Timing Belt, 2mm Pitch, 80mm L x 6mm W (60S2M80)
- MITSUBOSHI H Series (HTD) Timing Belt Double 8mm Pitch 2272mm L x 30mm W (2272DH8M30)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- Mitsuboshi Power Transmission Belts