Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 896mm L - 8MGT-896-21
Mfr # 210G8M896
Zoro # G402600850
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 8mm
- Width - Timing Belts 21mm
- Industry Number - Timing Belts 8MGT-896-21
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 210G8M896
- Zoro # G402600850
- UPC # 34494093712
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 21mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-896-21 |
Material | H-NBR |
Weight | 0.203262436608 lbs |
Cover Material | NYLON/TEFLON |
Core Cord | Carbon Fiber |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 896mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P39RVK, REPAIR KIT, RELEASE VALVE, ULTIMA (P39RVK)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 (30E664)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 3136mm L - 14MGT-3136-90 (900G14M3136)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2800mm L - 14MGT-2800-20 (200G14M2800)
- MITSUBOSHI G Series Timing Belt, H Profile, 136 Teeth 2in W (680H200)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1890mm L - 14MGT-1890-37 (370G14M1890)
- D&D Timing Belt, H, 1 x 160in PL, T320 (1600H100)
- Mitsuboshi Power Transmission Belts