Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 960mm L - 8MGT-960-12
Mfr # 120G8M960
Zoro # G402597464
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 8mm
- Width - Timing Belts 12mm
- Industry Number - Timing Belts 8MGT-960-12
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 120G8M960
- Zoro # G402597464
- UPC # 34494093743
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 12mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-960-12 |
Material | H-NBR |
Weight | 0.12444638976 lbs |
Core Cord | Carbon Fiber |
Cover Material | NYLON/TEFLON |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 960mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Green (IGGN02530-150-G)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting (5VMN8)
- TRICO Hand Held Hydraulic Filter Unit, 0.25 HP (30035)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1000mm L - 8MGT-1000-36 (360G8M1000)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 60 Teeth x 15mm W (T5-15-60)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2800mm L - 8MGT-2800-21 (210G8M2800)
- MITSUBOSHI G Series Timing Belt, H Profile, 27 Inch Long x 0.5 Inch Wide 54 Teeth (270H050)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 390mm L x 15mm W (150S5M390)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1120mm L - 8MGT-1120-21 (210G8M1120)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- Mitsuboshi Power Transmission Belts