Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 800mm L - 8MGT-800-12
Mfr # 120G8M800
Zoro # G302597519
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 8mm
- Width - Timing Belts 12mm
- Industry Number - Timing Belts 8MGT-800-12
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 120G8M800
- Zoro # G302597519
- UPC # 34494093620
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 12mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-800-12 |
Material | H-NBR |
Weight | 0.1037053248 lbs |
Cover Material | NYLON/TEFLON |
Core Cord | Carbon Fiber |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 800mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Sealed, #204KT (204KT)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- SPEEDAIRE Compressor/Generator, 6.5 HP, 10.9 Max CFM (AG1-PH65-08G)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 122 Teeth x 5mm W (T5-5-122)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 425mm L x 10mm W (100S5M425)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2800mm L - 14MGT-2800-20 (200G14M2800)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 73 Teeth x 5mm W (T5-5-73)
- MITSUBOSHI Polyurethane Open End Timing Belt HTD 5M Pitch, 100m Long x 25mm Wide (25H5M100MWH)
- MITSUBOSHI G Series Timing Belt, H Profile, 51 Teeth 1.5in W (255H150)
- D&D Timing Belt, L, 1 x 42in PL, T112 (420L100)
- Mitsuboshi Timing Belts