Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 1600mm L - 8MGT-1600-12
Mfr # 120G8M1600
Zoro # G102597115
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 8mm
- Width - Timing Belts 12mm
- Industry Number - Timing Belts 8MGT-1600-12
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 120G8M1600
- Zoro # G102597115
- UPC # 34494094061
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 12mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-1600-12 |
Material | H-NBR |
Weight | 0.2074106496 lbs |
Core Cord | Carbon Fiber |
Cover Material | NYLON/TEFLON |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 1600mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt (2215-12-10s)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 130 Teeth 650 mm L x 25 mm W (T5-25-130)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 1750mm L - 14MGT-1750-125 (1250G14M1750)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 225mm L x 10mm W (100S5M225)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1120mm L - 8MGT-1120-36 (360G8M1120)
- MITSUBOSHI G Series Timing Belt, H Profile, 160 Teeth 3in W (800H300)
- MITSUBOSHI G Series Timing Belt, H Profile, 51 Teeth 1.5in W (255H150)
- GATES Multi-Speed Belts, 2322V441 (2322V441)
- Mitsuboshi Power Transmission Belts