Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L - 14MGT-3500-20
Mfr # 200G14M3500
Zoro # G602598810
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 14mm
- Width - Timing Belts 20mm
- Industry Number - Timing Belts 14MGT-3500-20
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 200G14M3500
- Zoro # G602598810
- UPC # 34494093293
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 20mm |
Height | 9.8mm |
Details
Number of Teeth - Timing Belts | 250 |
Pitch - Timing Belts | 14mm |
Industry Number - Timing Belts | 14MGT-3500-20 |
Material | H-NBR |
Weight | 1.28088422 lbs |
Cover Material | NYLON/TEFLON |
Core Cord | Carbon Fiber |
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- BESTORQ 3M Timing Belts (474-3M-09)
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- NSK NSK 608 05T1XVV1 MC5E, 600 Series Single Row Deep Groove Ball Bearing (608 05T1XVV1 MC5E)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 267mm L x 6mm W (60S3M267)
- MITSUBOSHI Polyurethane Open End Timing Belt HTD 5M Pitch, 100m Long x 25mm Wide (25H5M100MWH)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 70 Teeth x 20mm W (T5-20-70)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1750mm L (370G14M1750)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1568mm L (370G14M1568)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 122 Teeth x 5mm W (T5-5-122)
- GATES Tri-Power Belts, BX33 (BX33)
- Mitsuboshi Timing Belts