Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2520mm L - 14MGT-2520-20
Mfr # 200G14M2520
Zoro # G702598321
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 14mm
- Width - Timing Belts 20mm
- Industry Number - Timing Belts 14MGT-2520-20
- Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 200G14M2520
- Zoro # G702598321
- UPC # 34494092944
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 20mm |
Height | 9.8mm |
Details
Number of Teeth - Timing Belts | 180 |
Pitch - Timing Belts | 14mm |
Industry Number - Timing Belts | 14MGT-2520-20 |
Material | H-NBR |
Weight | 0.9222366384 lbs |
Cover Material | NYLON/TEFLON |
Core Cord | Carbon Fiber |
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2520mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ C3)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SA400K000030)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 930mm L x 15mm W (150S5M930)
- MITSUBOSHI G Series Timing Belt, H Profile, 160 Teeth 3in W (800H300)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1890mm L - 14MGT-1890-37 (370G14M1890)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 3136mm L - 14MGT-3136-90 (900G14M3136)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 780mm L x 25mm W (250S5M780)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- B B MANUFACTURING 1195-5M-15, Timing Belt, Neoprene, Fiberglass (1195-5M-15)
- Mitsuboshi Power Transmission Belts