Shop All V-Belts
Mitsuboshi
Conventional V-Belt B Type, 21/32" x 30"
Mfr # B30
Zoro # G606119370
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # B30
- Zoro # G606119370
- UPC # 34494021975
- Country of Origin Indonesia
- Category V-Belts
Description
Conventional V-Belt B Type, 21/32" x 30"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- SKF Shaft Seal, 20 x 32 x 7 mm., HMS5, Nitrile Rubber (20X32X7 HMS5 RG)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 41" (B41)
- MITSUBOSHI 4/B158 161Inch Outside Length, 4 Ribs (4RB158)
- MITSUBOSHI 3/B58 61Inch Outside Length, 3 Ribs (3RB58)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 75" (C75)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 46" (AX46)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 47'' (4L470)
- POWERFLITE AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23-2)
- Mitsuboshi V-Belts