Shop All V-Belts
Mitsuboshi
C32 36Inch Outside Length, 1 Ribs
Mfr # C32
Zoro # G502601672
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number C32
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 36Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # C32
- Zoro # G502601672
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 36Inch |
Length | 32Inch |
Height | 0.63Inch |
Width | 0.88Inch |
Datum Length | 34.9 |
Details
Industry Number | C32 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 0.627 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
Conventional V-Belt C Type, 7/8 x 32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel Mounting Bracket, Wall (15725)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5K193)
- BAILEY Double Sealed Bearing 1.57 Id, 2.67 Od, 0.59 Width, 150661 (150661)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 85 Inch Long x 3 Ribs (3R3VX850)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 20" (AX20)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 49'' (3L490)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 257" (B257)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 40" (B40)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 39" (A39)
- Mitsuboshi V-Belts