Shop All V-Belts
Mitsuboshi
C134 138Inch Outside Length, 1 Ribs
Mfr # C134
Zoro # G802601747
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number C134
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 138Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # C134
- Zoro # G802601747
- UPC # 34494024693
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 138Inch |
Width | 0.88Inch |
Length | 134Inch |
Height | 0.63Inch |
Datum Length | 136.9 |
Details
Industry Number | C134 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.3038 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
Conventional V-Belt C Type, 7/8" x 134"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162208)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCPA204-12A)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4489)
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2800mm (SPB2800)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 137" (A137)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 787mm (SPZ787)
- D&D 34 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A32.5/4L345)
- Mitsuboshi V-Belts