Shop All V-Belts
Mitsuboshi
B33 36Inch Outside Length, 1 Ribs
Mfr # B33
Zoro # G002600250
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number B33
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 36Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # B33
- Zoro # G002600250
- UPC # 34494022002
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 36Inch |
Width | 0.66Inch |
Length | 33Inch |
Height | 0.51Inch |
Datum Length | 34.8 |
Details
Industry Number | B33 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 0.379 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
Conventional V-Belt B Type, 21/32" x 33"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK54-QT (AK54)
- BRENNAN INDUSTRIES 04MJ-10MORB Straight, 2PK (6400-04-10-O)
- A.O. SMITH Century Pool Pump Motor, 2 HP, 3450 RPM, 208-230/460V, ODP, 56J Frame (T3202)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-02AS)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 122'' - 3/BX122 (3RBX122)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 4 Ribs Wide - 370J4 (370J4)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 68'' (4L680)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2057mm (SPA2057)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 95 Inch Long x 3 Ribs - 3/5VX950 (3R5VX950)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 47.5 Inch Long x 3 Ribs - 3/3VX475 (3R3VX475)
- CARLISLE AP54 Super Blue Ribbon V-Belt (AP54)
- Mitsuboshi V-Belts