Shop All V-Belts
Mitsuboshi
B28 31Inch Outside Length, 1 Ribs
Mfr # B28
Zoro # G802600016
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number B28
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 31Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # B28
- Zoro # G802600016
- UPC # 34494021951
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 31Inch |
Length | 28Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 29.8 |
Details
Industry Number | B28 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 0.323 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
Conventional V-Belt B Type, 21/32" x 28"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Swivel Connector, Indust. to (M)NPT, 1/4 (14UMNMH05)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 3.75-in. OD (1VP40 X 7/8)
- DYNABRADE Open-End Wrench, 14 mm (95262)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 73 Inch Long x 3 Ribs - 3/5VX730 (3R5VX730)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1932mm (SPA1932)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 61" (C61)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 200" - 8V2000 (8V2000)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1107mm (SPA1107)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 39" - BX39 (BX39)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- Mitsuboshi Power Transmission Belts