Shop All V-Belts
Mitsuboshi
B158 161Inch Outside Length, 1 Ribs
Mfr # B158
Zoro # G302599735
original price:
$21.99
5% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number B158
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 161Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # B158
- Zoro # G302599735
- UPC # 34494023214
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 161Inch |
Length | 158Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 159.8 |
Details
Industry Number | B158 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.712 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
Conventional V-Belt B Type, 21/32" x 158"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- SKF SKF 629-2Z, Single Row Ball Bearings (629-2Z)
- SPEEDAIRE Needle Holder (TTR4420447G)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4658)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 135" (B135)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 20'' Long x 6 Ribs Wide - 200J6 (200J6)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 102" (BX102)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 45" (3V450)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x150" (5VX1500)
- DAYTON 3/B116 Banded V-Belt, 119-3/4" Outside Length, 2" Top Width, 3 Ribs (13V506)
- Mitsuboshi V-Belts