Shop All V-Belts
Mitsuboshi
B142 145Inch Outside Length, 1 Ribs
Mfr # B142
Zoro # G702599403
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number B142
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 145Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # B142
- Zoro # G702599403
- UPC # 34494023054
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 145Inch |
Width | 0.66Inch |
Length | 142Inch |
Height | 0.51Inch |
Datum Length | 143.8 |
Details
Industry Number | B142 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.539 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
Conventional V-Belt B Type, 21/32" x 142"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 3450 rpm, 115V (048S34S2005)
- RULAND Shaft Collar, Locknut, 1.967-18 In, Steel (TCN-10-F)
- TRITAN Metric Tapered Roller Bearing, 35mm Bore Dia., 72mm Outside Dia., 18.25mm Width (30207)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In (203003-4-4S)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 77" (B77)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 20'' (4L200)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 136" (BX136)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1900mm (SPB1900)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x132" (5VX1320)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1632mm (SPA1632)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- Mitsuboshi V-Belts