Shop All V-Belts
Mitsuboshi
A71 73Inch Outside Length, 1 Ribs
Mfr # A71
Zoro # G602599206
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number A71
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 73Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # A71
- Zoro # G602599206
- UPC # 34494021111
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 73Inch |
Height | 0.3125Inch |
Length | 71Inch |
Width | 0.5Inch |
Datum Length | 72.3 |
Details
Industry Number | A71 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 0.45 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
Conventional V-Belt A Type, 1/2" x 71"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, 1 In (FS-15-100)
- BESTORQ A33 V Belt, 35 in Outside Length, 1/2 in Top Width, 1 Ribs (A33)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208-2RS (6208 2RS/C3 PRX)
- MITSUBOSHI B142 145Inch Outside Length, 1 Ribs (B142)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 2 Ribs - 2/5V3150 (2R5V3150)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 587mm (SPZ587)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 10 Ribs Wide - 510J10 (510J10)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 63 Inch Long x 5 Ribs - 5/5V630 (5R5V630)
- GATES Truflex V-Belts, 4L920 (4L920)
- Mitsuboshi Power Transmission Belts