Shop All V-Belts
Mitsuboshi
A19 21Inch Outside Length, 1 Ribs
Mfr # A19
Zoro # G802599303
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number A19
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 21Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # A19
- Zoro # G802599303
- UPC # 34494020596
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 21Inch |
Height | 0.3125Inch |
Length | 19Inch |
Width | 0.5Inch |
Datum Length | 20.3 |
Details
Industry Number | A19 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 0.15 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
Conventional V-Belt A Type, 1/2" x 19"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- TITAN PRO Motor Dual Run Cap, 50/7.5 MFD, 370-440V (TRCFD5075)
- FAG BEARINGS FAG-6003 2RSR, Deep Groove BBear, Single Row 90Mm, 6003 2RSR (6003 2RSR)
- DYNABRADE Dynangle Contact Arm Assembly, 2 In. Dia (14266)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28.5'' Long x 4 Ribs Wide - 285J4 (285J4)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 8V Type, 1 Inch Wide x 125 Inch Long x 5 Ribs - 5/8V1250 (5R8V1250)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 105" (A105)
- MITSUBOSHI V-Ribbed - J Series 25'' Long x 10 Ribs Wide (250J10)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1400mm (SPZ1400)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1600mm (SPZ1600)
- DAYTON A115 V-Belt, 117" Outside Length, 1/2" Top Width, 1 Ribs (3GWH3)
- Mitsuboshi V-Belts