Shop All V-Belts
Mitsuboshi
8/C90 94Inch Outside Length, 8 Ribs
Mfr # 8RC90
Zoro # G902596707
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8/C90
- Number of Ribs 8
- Groove Angle 40°
- Outside Length 94Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 8RC90
- Zoro # G902596707
- UPC # 34494043632
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 94Inch |
Length | 90Inch |
Height | 0.63Inch |
Width | 0.88Inch |
Datum Length | 92.9 |
Details
Industry Number | 8/C90 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 15.0012 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
C Type, 7/8 Inch Wide x 90 Inch Long x 8 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- BRENNAN INDUSTRIES 12MFS-08MP Straight (FS2404-12-08)
- PRIMEFIT 3/8" x 3/8" Push On Barb Hose Splicer, 25PCS (HRK38P38P-B25-P)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/3V1120 (4R3V1120)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 101" (C101)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 60" (3V600)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 862mm (SPZ862)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 2650mm (SPC2650)
- MITSUBOSHI Super KB 3L Type, 3/8" x 37'' (3LK370)
- BESTORQ Kevlar V-Belt, A38LG (A38LG)
- Mitsuboshi V-Belts