Shop All V-Belts
Mitsuboshi
8/B195 198Inch Outside Length, 8 Ribs
Mfr # 8RB195
Zoro # G102599645
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8/B195
- Number of Ribs 8
- Groove Angle 40°
- Outside Length 198Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 8RB195
- Zoro # G102599645
- UPC # 34494042765
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 198Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 195Inch |
Datum Length | 196.8 |
Details
Industry Number | 8/B195 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 18.0336 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 195 Inch Long x 8 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (3020) Spk Roller Double Tb, D60CTB95 (D60CTB95)
- GATES Metric-Power V-Belts, XPZ1612 (XPZ1612)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK3278)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1700mm (SPZ1700)
- MITSUBOSHI A141 143Inch Outside Length, 1 Ribs (A141)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 30 Ribs Wide - 370J30 (370J30)
- MITSUBOSHI Raw Edged Cogged V-Belt C Type, 7/8" x 210" (CX210)
- MITSUBOSHI A70 72Inch Outside Length, 1 Ribs (A70)
- D&D 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- Mitsuboshi Power Transmission Belts