Shop All V-Belts
Mitsuboshi
7/B195 198Inch Outside Length, 7 Ribs
Mfr # 7RB195
Zoro # G102596118
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 7/B195
- Number of Ribs 7
- Groove Angle 40°
- Outside Length 198Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 7RB195
- Zoro # G102596118
- UPC # 34494042758
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 198Inch |
Length | 195Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 196.8 |
Details
Industry Number | 7/B195 |
Number of Ribs | 7 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 15.7794 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 195 Inch Long x 7 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH6)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 67" (3V670)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/3V1120 (4R3V1120)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 128" (BB128)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 19'' Long x 4 Ribs Wide - 190J4 (190J4)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 162" (BK162B)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 38'' Long x 2 Ribs Wide - 380J2 (380J2)
- MITSUBOSHI V-Ribbed - PK Series 1500mm Long x 8 Ribs Wide (8PK1500)
- Mitsuboshi V-Belts