Shop All V-Belts
Mitsuboshi
6/C85 89Inch Outside Length, 6 Ribs
Mfr # 6RC85
Zoro # G802597576
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/C85
- Number of Ribs 6
- Groove Angle 40°
- Outside Length 89Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 6RC85
- Zoro # G802597576
- UPC # 34494043540
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 89Inch |
Length | 85Inch |
Width | 0.88Inch |
Height | 0.63Inch |
Datum Length | 87.9 |
Details
Industry Number | 6/C85 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 10.62585 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
C Type, 7/8 Inch Wide x 85 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN8)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- FAFNIR Wide Inner Ring And Housed Units, Wir Eccentric, Standard Duty (SM1111KS 1-11/16)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 30 Ribs Wide - 370J30 (370J30)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 103" (BX103)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 70" (B70)
- MITSUBOSHI Double Angle V-Belt CC Type, 7/8" x 270" (CC270)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 107" (B107)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 160 Inch Long x 8 Ribs - 8/5VX1600 (8R5VX1600)
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- Mitsuboshi V-Belts