Shop All V-Belts
Mitsuboshi
6/C128 132Inch Outside Length, 6 Ribs
Mfr # 6RC128
Zoro # G402597013
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/C128
- Number of Ribs 6
- Groove Angle 40°
- Outside Length 132Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 6RC128
- Zoro # G402597013
- UPC # 34494044523
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 132Inch |
Width | 0.88Inch |
Height | 0.63Inch |
Length | 128Inch |
Datum Length | 130.9 |
Details
Industry Number | 6/C128 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 16.00128 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
C Type, 7/8 Inch Wide x 128 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7308122N)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SD)
- PRIMEFIT Automotive Plug 3/8" x 1/4" Male NPT, 25PCS (TP3814MS-B25-P)
- BESTORQ Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 30 Ribs Wide - 370J30 (370J30)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1637mm (SPZ1637)
- MITSUBOSHI V-Ribbed - PK Series 1715mm Long x 8 Ribs Wide (8PK1715)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 107" (BX107)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2532mm (SPA2532)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 95" (5V950)
- DAYTON 4L910 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (3GWE4)
- Mitsuboshi V-Belts