Shop All V-Belts
Mitsuboshi
6/B63 66Inch Outside Length, 6 Ribs
Mfr # 6RB63
Zoro # G002601189
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/B63
- Number of Ribs 6
- Groove Angle 40°
- Outside Length 66Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 6RB63
- Zoro # G002601189
- UPC # 34494037310
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 66Inch |
Height | 0.51Inch |
Length | 63Inch |
Width | 0.66Inch |
Datum Length | 64.8 |
Details
Industry Number | 6/B63 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.36968 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 63 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Magnetic Starter, 7.5-10 HP, 460V (1312101277)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- D&D 1837mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1837)
- DDS Shaft Seal, SB, 9mm ID, Nitrile Rubber (09174.5SB)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1537mm (SPZ1537)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1282mm (SPZ1282)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 50 Inch Long x 3 Ribs - 3/3VX500 (3R3VX500)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/3V1120 (4R3V1120)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 55'' (5L550)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 43'' Long x 16 Ribs Wide - 430J16 (430J16)
- DAYTON B43 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (1A107)
- Mitsuboshi V-Belts