Shop All V-Belts
Mitsuboshi
6/B120 123Inch Outside Length, 6 Ribs
Mfr # 6RB120
Zoro # G602600407
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/B120
- Number of Ribs 6
- Groove Angle 40°
- Outside Length 123Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 6RB120
- Zoro # G602600407
- UPC # 34494040952
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 123Inch |
Length | 120Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 121.8 |
Details
Industry Number | 6/B120 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 8.3232 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 120 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 8" Stroke (10304)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F175)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 68'' (4L680)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 47.5 Inch Long x 3 Ribs - 3/3VX475 (3R3VX475)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 124" (B124)
- MITSUBOSHI Double Angle V-Belt CC Type, 7/8" x 270" (CC270)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 8 Ribs Wide - 240J8 (240J8)
- MITSUBOSHI Multi Super Wedge II Banded V-Belt 8V Type, 5 Rib 1'' x 224'' - 5/8VP2240 (5R8VK2240)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 3 Ribs - 3/3V1120 (3R3V1120)
- Mitsuboshi Power Transmission Belts