Shop All V-Belts
Mitsuboshi
6/B105 108Inch Outside Length, 6 Ribs
Mfr # 6RB105
Zoro # G002600175
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/B105
- Number of Ribs 6
- Groove Angle 40°
- Outside Length 108Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 6RB105
- Zoro # G002600175
- UPC # 34494040082
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 108Inch |
Width | 0.66Inch |
Length | 105Inch |
Height | 0.51Inch |
Datum Length | 106.8 |
Details
Industry Number | 6/B105 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 7.2828 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 105 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 11 # of Teeth (50BS11H X 3/4)
- MTD Belt-V B Sec X 14 (954-04329A)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- MITSUBOSHI 2/B61 64Inch Outside Length, 2 Ribs (2RB61)
- MITSUBOSHI 2/B248 251Inch Outside Length, 2 Ribs (2RB248)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 10 Ribs Wide - 370J10 (370J10)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1400mm (SPB1400)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 100" (B100)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- Mitsuboshi V-Belts