Shop All V-Belts
Mitsuboshi
5/B81 84Inch Outside Length, 5 Ribs
Mfr # 5RB81
Zoro # G802599082
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/B81
- Number of Ribs 5
- Groove Angle 40°
- Outside Length 84Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5RB81
- Zoro # G802599082
- UPC # 34494038492
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 84Inch |
Length | 81Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 82.8 |
Details
Industry Number | 5/B81 |
Number of Ribs | 5 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.6818 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 81 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" (L150178)
- CLIMAX METAL PRODUCTS M1C-17 Metric One-Piece Clamping Collar (M1C-17)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/4" Male NPT (PFM02)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/2 In (B 1 1/2)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 45" (BX45)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800 (5R5VX1800)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 22" (AX22)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 2 Ribs - 2/5V1500 (2R5V1500)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 67" (B67)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 40'' (5L400)
- BESTORQ CX40 Cogged Belt, 44 in Outside Length, 7/8 in Top Width, 1 Ribs (CX40)
- Mitsuboshi V-Belts