Shop All V-Belts
Mitsuboshi
5/B205 208Inch Outside Length, 5 Ribs
Mfr # 5RB205
Zoro # G402598867
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/B205
- Number of Ribs 5
- Groove Angle 40°
- Outside Length 208Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 5RB205
- Zoro # G402598867
- UPC # 34494042819
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 208Inch |
Length | 205Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 206.8 |
Details
Industry Number | 5/B205 |
Number of Ribs | 5 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 11.849 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 205 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (213-C)
- MOORE PRODUCTS Constant Differential Type Flow Controller 1/4In Npt Pneumatic Relay (63BU)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- ARO 4 Way End Plate Kit (P114400)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 57" (A57)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 46" (AX46)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3550mm (SPB3550)
- MITSUBOSHI A44 46Inch Outside Length, 1 Ribs (A44)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 45 Inch Long x 3 Ribs - 3/3V450 (3R3V450)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- Mitsuboshi Power Transmission Belts