Shop All V-Belts
Mitsuboshi
4/C225 227Inch Outside Length, 4 Ribs
Mfr # 4RC225
Zoro # G302599834
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/C225
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 227Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RC225
- Zoro # G302599834
- UPC # 34494045414
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 227Inch |
Width | 0.88Inch |
Length | 225Inch |
Height | 0.63Inch |
Datum Length | 225.9 |
Details
Industry Number | 4/C225 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 18.7515 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
C Type, 7/8 Inch Wide x 225 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- PIX Belt, BX Cogged, 21/32 x 80 in. OC (BX77)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 189" (B189)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 4 Ribs - 4/5VX1320 (4R5VX1320)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1262mm (SPZ1262)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 140 Inch Long x 4 Ribs - 4/5V1400 (4R5V1400)
- MITSUBOSHI Super KB 3L Type, 3/8" x 44'' (3LK440)
- DAYTON C64 V-Belt, 68" Outside Length, 7/8" Top Width, 1 Ribs (3GWL7)
- Mitsuboshi V-Belts