Shop All V-Belts
Mitsuboshi
4/C173 177Inch Outside Length, 4 Ribs
Mfr # 4RC173
Zoro # G802599785
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/C173
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 177Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RC173
- Zoro # G802599785
- UPC # 34494045063
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 177Inch |
Height | 0.63Inch |
Width | 0.88Inch |
Length | 173Inch |
Datum Length | 175.9 |
Details
Industry Number | 4/C173 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 14.41782 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
C Type, 7/8 Inch Wide x 173 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 6600 Series (6610-10-10)
- SMC Dual Piston Cylinder, 25mmBore, 50mmStrke (CXSJM25-50)
- BESTORQ 5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- BRECO Socket, Iso B Series, Interchange, FPT, 1/4" (2DSF2-BY)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/3V1120 (4R3V1120)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 143" (B143)
- MITSUBOSHI C134 138Inch Outside Length, 1 Ribs (C134)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 49'' (4L490)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 52'' (4L520)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2280mm (SPB2280)
- MTD Belt-V Type 5L X 3 (954-04331)
- Mitsuboshi Power Transmission Belts