Shop All V-Belts
Mitsuboshi
4/C115 119Inch Outside Length, 4 Ribs
Mfr # 4RC115
Zoro # G302599612
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/C115
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 119Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RC115
- Zoro # G302599612
- UPC # 34494044295
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 119Inch |
Height | 0.63Inch |
Length | 115Inch |
Width | 0.88Inch |
Datum Length | 117.9 |
Details
Industry Number | 4/C115 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 9.5841 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
C Type, 7/8 Inch Wide x 115 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 2/3" Top Width, 1 Ribs (B109/5L1120)
- BOSTON GEAR 1/3 Hp Motor (PM933AT-B)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MET9)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 51" (AA51)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 116" (B116)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 48" (AX48)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3550mm (SPB3550)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 180" (B180)
- MEGADYNE MULTI-RIB POLY-V R280J 1X12 (280J12)
- Mitsuboshi Power Transmission Belts