Shop All V-Belts
Mitsuboshi
4/B97 100Inch Outside Length, 4 Ribs
Mfr # 4RB97
Zoro # G202599026
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B97
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 100Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RB97
- Zoro # G202599026
- UPC # 34494039581
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 100Inch |
Width | 0.66Inch |
Length | 97Inch |
Height | 0.51Inch |
Datum Length | 98.8 |
Details
Industry Number | 4/B97 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.48528 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 97 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- THOMSON Shaft, 440C SS, 1.000 In D, 24 In (QSSS 1 L 24)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- FESTO Silencer UOM-1/4 (UOM-1/4)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 22'' (4L220)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 58" (B58)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x150" (5VX1500)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 162" (BK162B)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 180'' Long x 12 Ribs Wide - 180J12 (180J12)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 48'' (4L480)
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- Mitsuboshi Power Transmission Belts