Shop All V-Belts
Mitsuboshi
4/B92 95Inch Outside Length, 4 Ribs
Mfr # 4RB92
Zoro # G402598829
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B92
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 95Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 4RB92
- Zoro # G402598829
- UPC # 34494039192
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 95Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Length | 92Inch |
Datum Length | 93.8 |
Details
Industry Number | 4/B92 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.25408 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 92 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red (HZR07520-50-77-G)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- FESTO Push-In T-Connector QST-6 (QST-6)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (3M329)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 5 Ribs - 5/5VX1060 (5R5VX1060)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/5VX1120 (4R5VX1120)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 95 Inch Long x 4 Ribs - 4/3V950 (4R3V950)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 162" (BK162B)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 787mm (SPZ787)
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- Mitsuboshi V-Belts