Shop All V-Belts
Mitsuboshi
4/B79 82Inch Outside Length, 4 Ribs
Mfr # 4RB79
Zoro # G402598607
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B79
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 82Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RB79
- Zoro # G402598607
- UPC # 34494038348
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 82Inch |
Height | 0.51Inch |
Length | 79Inch |
Width | 0.66Inch |
Datum Length | 80.8 |
Details
Industry Number | 4/B79 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.65296 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 79 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- GATES Predator Single Belts, AP33 (AP33)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 800mm (SPA800)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 26'' (3L260)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 190" (B190)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 280 Inch Long x 5 Ribs - 5/5V2800 (5R5V2800)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 31'' (3L310)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 62" (A62)
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (A112/4L1140)
- Mitsuboshi Power Transmission Belts