Shop All V-Belts
Mitsuboshi
4/B64 67Inch Outside Length, 4 Ribs
Mfr # 4RB64
Zoro # G902598091
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B64
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 67Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RB64
- Zoro # G902598091
- UPC # 34494037365
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 67Inch |
Length | 64Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 65.8 |
Details
Industry Number | 4/B64 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.95936 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 64 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 5 Piece - Push To Connect Outlet Block Fittings Kit (PCKIT5)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (287280)
- X1 TOOLS 1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x6)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 112" (AA112)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 2900mm (SPC2900)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 210" (C210)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 73" (B73)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 45 Inch Long x 5 Ribs - 5/3VX450 (5R3VX450)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 21" (A21)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- Mitsuboshi V-Belts