Shop All V-Belts
Mitsuboshi
4/B162 165Inch Outside Length, 4 Ribs
Mfr # 4RB162
Zoro # G802597552
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B162
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 165Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RB162
- Zoro # G802597552
- UPC # 34494042215
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 165Inch |
Length | 162Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 163.8 |
Details
Industry Number | 4/B162 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 7.49088 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 162 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Coalescing Element (EKF510)
- BOSTON GEAR SpurGear, 20DP, 20PA, 60Teeth, Steel (YA60A)
- POWERFLITE AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (AX70-2)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 56" (BX56)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 85" (5V850)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 60" (A60)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 20'' (4L200)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 62" (BX62)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 95 Inch Long x 4 Ribs - 4/3V950 (4R3V950)
- OREGON Replacement Belt, Premium PTO to Deck Drive Belt, Toro/Wheel Horse 994627, 21/32 in x 147-9/16 in (15-827)
- Mitsuboshi Power Transmission Belts