Shop All V-Belts
Mitsuboshi
4/B111 114Inch Outside Length, 4 Ribs
Mfr # 4RB111
Zoro # G402597044
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B111
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 114Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 4RB111
- Zoro # G402597044
- UPC # 34494040457
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 114Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 111Inch |
Datum Length | 112.8 |
Details
Industry Number | 4/B111 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 5.13264 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 111 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELP-1.3/16M)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 67" (B67)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 84'' (4L840)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 24" (A24)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 53 Inch Long x 4 Ribs - 4/3V530 (4R3V530)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- Mitsuboshi Power Transmission Belts