Shop All V-Belts
Mitsuboshi
4/B105 108Inch Outside Length, 4 Ribs
Mfr # 4RB105
Zoro # G502597203
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B105
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 108Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 4RB105
- Zoro # G502597203
- UPC # 34494040068
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 108Inch |
Height | 0.51Inch |
Length | 105Inch |
Width | 0.66Inch |
Datum Length | 106.8 |
Details
Industry Number | 4/B105 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.8552 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 105 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Country Clipper JAZEE SR200 (Transmission) Zero Turn Mower Replacement Belt, A77LG (A77LG)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 88" (A88)
- MITSUBOSHI 3/C128 132Inch Outside Length, 3 Ribs (3RC128)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 23 Ribs Wide - 370J23 (370J23)
- MITSUBOSHI 2/B88 91Inch Outside Length, 2 Ribs (2RB88)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 85 Inch Long x 2 Ribs - 2/3V850 (2R3V850)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 30'' (5L300)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (AX62)
- Mitsuboshi Power Transmission Belts