Shop All V-Belts
Mitsuboshi
3/C190 194Inch Outside Length, 3 Ribs
Mfr # 3RC190
Zoro # G502596503
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/C190
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 194Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 3RC190
- Zoro # G502596503
- UPC # 34494045193
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 194Inch |
Height | 0.63Inch |
Width | 0.88Inch |
Length | 190Inch |
Datum Length | 192.9 |
Details
Industry Number | 3/C190 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 11.87595 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
C Type, 7/8 Inch Wide x 190 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi (4ZL95)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- GATES 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3L600K)
- DAYTON AC Gearmotor, 109.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096040.00)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 48'' (4L480)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3170mm (SPB3170)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2082mm (SPA2082)
- MITSUBOSHI 4/B93 96Inch Outside Length, 4 Ribs (4RB93)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 45" (BX45)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 295 x 198in OC, 4 Band (4/B195)
- Mitsuboshi V-Belts