Shop All V-Belts
Mitsuboshi
3/C128 132Inch Outside Length, 3 Ribs
Mfr # 3RC128
Zoro # G102596170
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/C128
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 132Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 3RC128
- Zoro # G102596170
- UPC # 34494044493
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 132Inch |
Length | 128Inch |
Width | 0.88Inch |
Height | 0.63Inch |
Datum Length | 130.9 |
Details
Industry Number | 3/C128 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 8.00064 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
C Type, 7/8 Inch Wide x 128 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Solenoid Relay, 12 VDC (20877)
- HERITAGE INDUSTRIAL Hose Clmp Stpls 1-Ear 23.9 mm-27.1 mm SS (HCS1E-0271-7-SS)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x150" (5VX1500)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 51" - BX51 (BX51)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x140" (5VX1400)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1600mm (SPB1600)
- BESTORQ Aftermarket John Deere Z645 (Hydro Drive) Zero Turn Mower Replacement Belt, A57 (A57)
- Mitsuboshi Power Transmission Belts