Shop All V-Belts
Mitsuboshi
3/B93 96Inch Outside Length, 3 Ribs
Mfr # 3RB93
Zoro # G802601181
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B93
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 96Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB93
- Zoro # G802601181
- UPC # 34494039260
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 96Inch |
Height | 0.51Inch |
Length | 93Inch |
Width | 0.66Inch |
Datum Length | 94.8 |
Details
Industry Number | 3/B93 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.22524 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 93 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- SPEEDAIRE Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT (30E631)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 93" (BB93)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 375" (8V3750)
- MITSUBOSHI V-Ribbed - PK Series 895mm Long x 6 Ribs Wide (6PK895)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 36'' Long x 6 Ribs Wide - 360J6 (360J6)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 30 Ribs Wide - 370J30 (370J30)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- Mitsuboshi Power Transmission Belts