Shop All V-Belts
Mitsuboshi
3/B85 88Inch Outside Length, 3 Ribs
Mfr # 3RB85
Zoro # G002601059
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B85
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 88Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 3RB85
- Zoro # G002601059
- UPC # 34494038713
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 88Inch |
Length | 85Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 86.8 |
Details
Industry Number | 3/B85 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.9478 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 85 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- JUST CLIPS Retainer Clip Refill, 1" Anvil, 5 pcs. (1000-5)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x150" (5VX1500)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 107" (BX107)
- MITSUBOSHI 4/B162 165Inch Outside Length, 4 Ribs (4RB162)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" (A34)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 687mm (SPZ687)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2500mm (SPA2500)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1262mm (SPZ1262)
- Mitsuboshi Power Transmission Belts